3 in. Foam Brush

You last purchased this on
 
Wooster®

3 in. Foam Brush

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wooster®

3 in. Foam Brush

  • Fast #
  • Part #W31023
  • Item #5169970
  • Manufacturer Part #3102-3
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with all paints, varnishes and stains
  • Polyurethane foam
  • Wooster® 3" Acme™ foam brush
  • Beveled end
  • Wood, dowel-style handle
  • Requires Certification

Specifications

Application:
Residential
Handle Material:
Wood
Material Type:
Polyurethane Foam
Product Type:
Foam Brush
Size:
3 in
Thickness:
9/16 in