4 in. Epoxy Glide Roller Cover with 1/4 in. Nap
4 in. Epoxy Glide Roller Cover with 1/4 in. Nap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- R405 - 13 Wooster Brush
- Coating:
- Epoxy
- Length:
- 4 in
- Material:
- Woven
- Product Type:
- Roller Cover
- Width:
- 1/4 in