Verona 90 cm LED Wal Hood in Staliness Steel & Glass, ACT
Core Collection Verona 90 cm LED Wal Hood in Staliness Steel & Glass, ACT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Airflow Control Technology™ (ACT™)
- ICON Touch® Controls
- LumiLight LED Lighting
- Optional Ductless Recirculating Kit
- Quick-Lock Installation System
- Ambient Canopy Lighting
- Low-Profile Body
Specifications
- ADA Compliant:
- No
- AMP:
- 4
- Application:
- Residential
- Brand Model Compatibility:
- ZRC-00VO, Z1C-00VO, MUA006A, Z0F-C002
- CFM:
- 600 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 22-1/10 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Filter Type:
- Mesh
- Height:
- 26-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 6
- Type:
- ZZVOM90BG
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 480 W
- Weight:
- 63.500 lb
- Width:
- 35-1/2 in