Seal Kit for DLI-E30ASX Downdraft Kitchen Vent

You last purchased this on
 
Zephyr

Designer Collection Seal Kit for DLI-E30ASX Downdraft Kitchen Vent

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zephyr

Designer Collection Seal Kit for DLI-E30ASX Downdraft Kitchen Vent

  • Fast #
  • Part #ZDDS0030
  • Item #7936255
  • Manufacturer Part #DDS-0030
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Recommended for use with all gas cooktops
  • Includes Trim Bracket
  • For Use with Zephyr Lift Downdraft
  • Made in the USA
  • For 30 in Widths
  • Includes Trim Seal
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
DLI-E30ASX, DLI-E36ASX
Collection:
Designer Collection
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
4-1/4 in
Energy Star Compliant:
No
Height:
4-1/4 in
Material:
Steel
Product Type:
Seal Kit
Smart Home Enabled:
No
UL Listed:
No
Width:
28-1/2 in