8-1/2 in. Water Supply Control Box Accessory
8-1/2 in. Water Supply Control Box Accessory
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless steel box
- Hot and cold water supplies with handles
- Water supply control box assembly
Specifications
- Application:
- Commercial
- Box Material:
- Stainless Steel
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 9-5/8 in
- Fire Rated:
- No
- Height:
- 8-3/8 in
- Length:
- 9-5/8 in
- Material:
- Stainless Steel
- Origin:
- Domestic
- Overall Box Size:
- 9-5/8 in x 8-3/8 in x 4-7/8 in
- Water Hammer Arrestor Included:
- No
- Weight:
- 17 lb
- Width:
- 4-7/8 in