Two Handle Lever Deck Mount Lab Faucet in Chrome Plated
AquaSpec® Two Handle Lever Deck Mount Lab Faucet in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low-lead compliant, chrome-plated cast brass body with integral shanks
- 2-1/2 in. vandal-resistant color coded lever handle
- Heavy-duty quarter turn ceramic disc cartridge
- 3 year warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Depth:
- 6-3/4 in
- Faucet Connection:
- UNEF
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 13-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 15-3/8 in
- Hose Length:
- 12 in
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Lab
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/4 in
- Maximum Deck Thickness:
- 1-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Scald Guard:
- No
- Spout Height:
- 8-3/4 in
- Spout Reach:
- 6 in
- Spout Type:
- High Arc, Rigid
- Stream Type:
- Aerated
- UL Listed:
- No
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No