Two Handle Wristblade Deck Mount Healthcare Faucet in Chrome Plated
AquaSpec® Two Handle Wristblade Deck Mount Healthcare Faucet in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chrome-plated, cast brass body with integral shanks
- Features 4", vandal-resistant, color coded wrist blade handles
- Heavy-duty, quarter-turn ceramic disc cartridge
- Three year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- Yes
- Depth:
- 16 in
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Wristblade
- Height:
- 7 in
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Healthcare
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 16 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Scald Guard:
- No
- Spout Height:
- 7-15/16 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Gooseneck
- Stream Type:
- Aerated
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 4 lb
- Width:
- 14 in