8-9/16 x 8-9/16 x 8 in. Cast Iron Floor Sink
LC® 8-9/16 x 8-9/16 x 8 in. Cast Iron Floor Sink
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes an PVC anti-splash dome strainer to prevent splash back
- Recommended for kitchen or sanitary areas as an indirect waste receptor
- Features a 12-inch cast- iron body with a white acid-resisting coated cast-iron body
- Optional full, 1/2 and 3/4 grate options available
- 1-year limited warranty
- Intuitive and flexible installation saving time and money
- Durable construction stands up to tough environments
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.7
- Application:
- Commercial, Sanitary
- Collection:
- LC®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 10-5/8 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 4 in
- IAPMO Listed -:
- Yes
- Length:
- 12 in
- MA Approved -:
- Yes
- Origin:
- Global
- Product Type:
- Floor Sink
- Shape:
- Square
- Sink Bowl Size:
- 8-9/16 in x 8-9/16 in x 8 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 12 in x 12 in
- Width:
- 12 in
- cUPC Certified:
- Yes