Sensor Bathroom Sink Faucet in Polished Nickel
Nachi Series™ Sensor Bathroom Sink Faucet in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hands-free operation deters germ transfer
- Polished nickel finish options to customize your restroom
- Sleek, contemporary design with matching sensor soap dispenser for coordinated, modern style
- Infrared convergence-type proximity sensor
- Battery or plug-in to meet site needs
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Healthcare
- BAA Compliant:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Nachi Series™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 7-3/4 in
- Drain Included:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Less Handles
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- Institutional Faucet Type:
- Sensor
- Length:
- 7-3/4 in
- MA Approved -:
- Yes
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Pressure - High:
- 100
- Pressure - Low:
- 10
- Pressure - Maximum:
- 100 psi
- Side Spray:
- No
- Spout Reach:
- 7-3/4 in
- Spout Type:
- Low Arc
- Stream Type:
- Laminar Spray
- Supply Lines Included:
- No
- Temperature Range:
- Up to 110 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- Yes
- Volts:
- 6V
- WaterSense Labeled:
- Yes
- Weight:
- 4 lb
- Width:
- 2-3/8 in
- cUPC Certified:
- Yes