1/4 and 3/8 in. Valve Repair Kit
1/4 and 3/8 in. Valve Repair Kit
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 35 Repair Kit
- Height:
- 1-1/5 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 1-1/4 in
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Depth:
- 1-1/4 in
- Overall Height:
- 1-1/5 in
- Overall Length:
- 1-1/4 in
- Overall Width:
- 1 in
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 1/4 in, 3/8 in
- Weight:
- 0.016 lb
- Weight Capacity:
- 1 lb
- Width:
- 1 in