8 in. Rubber and Steel Valve Repair Kit
8 in. Rubber and Steel Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Check Rubber Only Repair Kit
- Accessories allow for speedy repairs
- 975
- 1-year limited warranty
- Quality materials designed for long-lasting parts replacement
- Repair Kits provide cost savings by avoiding full Backflow Preventer replacement
Specifications
- Brand Model Compatibility:
- 950 Repair Kits
- Depth:
- 12 in
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Height:
- 2 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 12 in
- Material:
- Rubber, Steel
- Minimum Temperature:
- 33
- Origin:
- Domestic
- Overall Depth:
- 12 in
- Overall Height:
- 2 in
- Overall Length:
- 12 in
- Overall Width:
- 11 in
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- Size:
- 8 in
- Valve Size:
- 8 in
- Weight:
- 3.4 lb
- Weight Capacity:
- 11 lb
- Width:
- 11 in
- cUPC Certified:
- No