12 in. Ductile Iron Flanged 175 psi Backflow Preventer
Model 350 12 in. Ductile Iron Flanged 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single access cover eases access, reducing maintenance costs and downtime
- Patented Compound Check offers reliable performance and improved flow characteristics
- Short lay-length and multiple connection options provide versatile installation in compact spaces
- IAPMO® Listed
- ASSE® Listed
- CSA® Certified
- Lead-free
- Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
- UL® and C-LU® Classified
- AWWA Compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.42
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- Application:
- Waterworks
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- Model 350
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Blue
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Faucet Mount:
- Vertical Mount
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Height:
- 60-3/5 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 75-2/5 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Size:
- 12 in
- Temperature Rating:
- 33
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Inline
- Valve Disc Material:
- Elastomer
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 12 in
- Valve Stem:
- Outside
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 1615 lb
- Weight Capacity:
- 30.8 lb
- Width:
- 30-4/5 in
- cUPC Certified:
- Yes