6 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
Model 350ADA 6 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Leak and unauthorized water use detection decreases costs over time
- Patented Compound Check offers reliable performance and improved flow characteristics
- Horizontal or vertical installation offers versatility and reduces installation time
- UL® Classified
- AWWA Compliant C510 (with gates only), and C550
- CSA® Certified B64.5
- ASSE® Listed 1048
- Lack of threads or taps in cover and body reduces corrosion exposure
- FM® Approved
- C-UL® Classified
Documents
Specifications
- ASSE Standards:
- ASSE 1048
- Coating:
- Epoxy
- Collection:
- Model 350ADA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 39-1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 51-1/2 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 175 psi
- Valve Body Style:
- Flanged
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Weight:
- 489.63 lb
- Width:
- 23 in