20 gpm Sand Interceptor
Z1187-SI 20 gpm Sand Interceptor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy-duty removable grates
- 100% steel construction coated with acid resistant epoxy
Specifications
- Capacity:
- 60 gal
- Collection:
- Z1187-SI
- Depth:
- 24 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 20 gpm
- Height:
- 38 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Fabricated Steel
- Origin:
- Domestic
- Product Type:
- Interceptor
- Weight:
- 133 lb
- Width:
- 24 in